References
KTR:ROTEX 90 64 SH D-T-PUR
Rubix:399A4259
Manufacturer :020901000020

Product details : KTR 020901000020 ROTEX 90 64SH D ELEMENT GREEN
KTR ROTEX clutches are characterized by their small size, low weight and low inertia with high torque transmission. Precise machining on all sides has a positive effect on the running characteristics and increases the service life of the clutch. They ensure torsional vibration-damping power transmission and absorb shocks caused by unevenly operating power machines. Elastic vibration damping and axially pluggable. Simple installation and visual inspection.
90 SPIDER 64 SH D-T-PUR
Technical specifications
Attributes
| Logistic Weight | 570 g |
|---|---|
| Size | 90 |
| Shore A Hardness | 64 Shore |
| Material | t-pur |
| Max. temperature | 90 °C |
| Min. temperature | -30 °C |
| Colour | green |
| Outer diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 170.31 excl. VAT
/ Each
£ 204.37 incl. VAT
- Usually arrives within 14 working days
