CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 24 867557
Roughing end mill - taper shank - hss co8% - 4/6 flute
See technical informationSee documentsReferences
GISS Cutline:867557
Rubix:867557
EAN:3660338215292

Documents
Product details : CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 24 867557
Technical specifications
Attributes
| Diameter | 24 mm |
|---|---|
| Type of tail | conical |
| Number of teeth | 6 |
| Length of cut | 45 mm |
| Total length | 147 mm |
| Cutting material | hss-co |
| Machining material | steel, aluminium, copper, bronze, brass |
Show UNSPSC/ECL@SS
£ 61.45 excl. VAT
/ Each
£ 73.74 incl. VAT
- In stock: Next day delivery
