Round cylinder, double-acting DSNU
Type | DSNU round cylinder |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 200x45x45 mm |
---|---|
Logistic Weight | 412 g |
Type | DSNU round cylinder |
Cylinder diameter | 32 mm |
Cylinder stroke | 40 mm |
Delivery usually within ( 2 ) days