SMC C85N12-25 AIR CYLINDER


Round Body Cylinder

References
smc:C85N12-25
rubix:106A8351
brand logo
brand logo
Technical specifications
TypeMounting: Integrated hinge
Cylinder diameter12 mm
See all Specifications

Product details : SMC C85N12-25 AIR CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
•Double acting, single rod, crimped cylinder
•Conforms to ISO 6432 and CETOP RP52P
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Standard strokes up to 300mm
•Auto switch capable

Magnet: None
Mounting: N (Basic Integrated Clevis)
Bore Size: Ø12 mm
Stroke: 25
Cushion: Rubber Cushion
Rod Boot: None
Auto Switch Mounting Type: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Stainless Steel: None
Long Stroke: None

Strengths

High speed of travel: 50 to 1500 mm/s.

Applications

Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
Logistic Weight90 g
TypeMounting: Integrated hinge
Cylinder diameter12 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 34.32 excl. VAT
/ Each
£ 41.18 incl. VAT
  • In stock: Next day delivery