References
SMC:CDJ2B10-15Z-A
Rubix:111A7059
EAN:3618035873420

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | air cylinder |
Documents
Product details : SMC CDJ2B10-15Z-A AIR CYLINDER
Round Air Cylinder, Single/Double Acting, Single/Double Rod, Non Rotating, Direct Mounting, and Built-in Speed Controller options.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
•Standard double acting single rod.Bore sizes: 6, 10, 16 (mm) Strokes from 15mm through 400mm depending upon bore size. Mounts: basic, foot, front flange, double clevis. Part numbers with rod end bracket and/or pivot bracket available. Variety of switches and a variety of lead wire lengths.
Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: 10mm
Stroke: 15
Cushion: Rubber Cushion
Head Cover: Perpendicular to Axis
Pivot Bracket: None
Rod End Bracket: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Auto Switch Mounting: A (Rail Mounting)
Rod End Options: None
Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: 10mm
Stroke: 15
Cushion: Rubber Cushion
Head Cover: Perpendicular to Axis
Pivot Bracket: None
Rod End Bracket: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Auto Switch Mounting: A (Rail Mounting)
Rod End Options: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x89x17 mm |
|---|---|
| Logistic Weight | 28 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 15 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 38.99 excl. VAT
/ Each
£ 46.79 incl. VAT
- Delivery usually within ( 4 ) days