References
Aventics:R402000327
Rubix:274A0427
Manufacturer :R402000327
EAN:3661475973335

Product details : AVENTICS R402000327
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 554.05 excl. VAT
/ Each
£ 664.86 incl. VAT
- Usually arrives within 14 working days
