Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 188137 SHORT-STROKE CYLINDER AEVC-20-5-A-P
FESTO 188137 SHORT-STROKE CYLINDER AEVC-20-5-A-P
AEVC short stroke cylinder
References
festo:
AEVC-20-5-A-P
rubix:
107A0188
manufacturer :
188137
ean:
4052568077235
Technical specifications
Type
AEVC Short-stroke cylinder
Cylinder diameter
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188137 SHORT-STROKE CYLINDER AEVC-20-5-A-P
Short stroke cylinder AEVC-20-5-A-P No facility for sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=20 mm, Spring return force, retracted=5 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistics dimensions (L x W x H)
32
x
20
x
35
mm
Logistic Weight
57,33
g
Type
AEVC Short-stroke cylinder
Cylinder diameter
20
mm
Cylinder stroke
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.35
excl. VAT
/
Each
£
44.82
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 8165653 STANDARDS-BASED CYLINDER
FESTO 188135 SHORT-STROKE CYLINDER AEVC-20-10-A-P-A
SMC C96SDB50-500C ISO 15552 CYLINDER
NORGREN RM/8026/M/40 25MM BORE CUSHIONED CYLINDER
FESTO 19261 STANDARDS-BASED CYLINDER ESNU-12-25-P-A
MECALINE 895852 CYLINDER ISO15552 D32 C150 D M
SMC C85F16-10T ISO 6432 CYLINDER
SMC CP96KB32-320C CYLINDER NON-ROTATING
FESTO 1804668 ISO CYLINDER
SMC CD85F20-50-B AIR CYLINDER
SMC CP96SDB63-280 ISO 15552 CYLINDER
SMC C85N25-50 AIR CYLINDER
FESTO 175208 STANDARDS-BASED CYLINDER DNC-32-50-P
SMC CP96KB100-200C CYLINDER NON-ROTATING
NORGREN RT/57263/M/25 DA P CYLINDER