SMC CD85N25-400-B-X2018 ROUND BODY CYLINDER
Round Body Cylinder
See technical informationSee documentsReferences
SMC:CD85N25-400-B-X2018
Rubix:265A1186
Manufacturer :00765203
EAN:3618035412810

Technical specifications
| Type | c85 cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : SMC CD85N25-400-B-X2018 ROUND BODY CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
C(D)85, ISO 6432 Standard Cylinder, Double Acting, Single Rod Configurator
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|---|
| Type | c85 cylinder |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 400 mm |
Show UNSPSC/ECL@SS
£ 87.81 excl. VAT
/ Each
£ 105.37 incl. VAT
- Delivery usually within ( 4 ) days