References
SMC:CD85N25-900-B-X2018
Rubix:393A4400

Technical specifications
| Type | iso cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 900 mm |
Documents
Product details : SMC CD85N25-900-B-X2018 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 1318 g |
|---|---|
| Type | iso cylinder |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 900 mm |
Show UNSPSC/ECL@SS
£ 127.26 excl. VAT
/ Each
£ 152.71 incl. VAT
- Usually arrives within 14 working days