References
SMC:CD85WE12-125-A
Rubix:110A3305

Technical specifications
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | round body cylinder |
Documents
Product details : SMC CD85WE12-125-A AIR CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 125 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 62.38 excl. VAT
/ Each
£ 74.86 incl. VAT
- Delivery usually within ( 7 ) days