SMC CP95SDB50-500-XC35 ISO-VDMA CYLINDER
SMC Pneumatic Profile Cylinder Double Acting
See technical informationSee documentsReferences
SMC:CP95SDB50-500-XC35
Rubix:111A7768
Manufacturer :00464167

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | single rod cylinder |
Documents
Product details : SMC CP95SDB50-500-XC35 ISO-VDMA CYLINDER
Combines lightweight profile barrel design with enclosed tie rods for clean lines. Magnetic proximity sensing.
Strengths
•Appearance Improved by Enclosing the Tie-Rods
Dust Accumulation can be Prevented with Optional Fastener Strips
Easy End of Stroke Cushion Valve Adjustment
Improved End of Stroke Cushion Capacity
Improved Mounting Accuracy
Increased Kinetic Energy Absorption
Space-Saving Auto Switch Mounting
Dust Accumulation can be Prevented with Optional Fastener Strips
Easy End of Stroke Cushion Valve Adjustment
Improved End of Stroke Cushion Capacity
Improved Mounting Accuracy
Increased Kinetic Energy Absorption
Space-Saving Auto Switch Mounting
Technical specifications
Attributes
| Logistic Weight | 4240 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 500 mm |
| Type | single rod cylinder |
Show UNSPSC/ECL@SS
£ 235.24 excl. VAT
/ Each
£ 282.29 incl. VAT
- Delivery usually within ( 6 ) days