SMC CDG1BN25-200TZ AIR CYLINDER 25 STR 200 SINGLE ACTING
Round Body Cylinder
See technical informationSee documentsReferences
SMC:CDG1BN25-200TZ
Rubix:392A7841

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1BN25-200TZ AIR CYLINDER 25 STR 200 SINGLE ACTING
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 94.88 excl. VAT
/ Each
£ 113.86 incl. VAT
- Delivery usually within ( 11 ) days