SMC NCDGBN20-0100 RUBBER CUSHION IMPERIAL CYLIND


Round Body Cylinder

References
smc:NCDGBN20-0100
rubix:217A1308
brand logo
brand logo
Technical specifications
Typeair cylinder
Cylinder diameter20 mm
See all Specifications

Product details : SMC NCDGBN20-0100 RUBBER CUSHION IMPERIAL CYLIND


The NCG provides precision mounting, short overall length, and high speed. Nine mounting styles include basic body, foot, single clevis, front or rear flange, front or rear trunnion, nose mount, and double clevis. Bore sizes range from 3/4in. to 2 1/2in. and standard stroke lengths from 1in. to 12in.. The NCG series is auto-switch capable. Non-rotating and double rod are standard options.

Strengths

•Single acting, single rod, spring return/extend
Rubber seal
Auto switch capable
Variety of lead wires and prewired connectors

Technical specifications


Attributes
Logistic Weight113 g
Typeair cylinder
Cylinder diameter20 mm
Show UNSPSC/ECL@SS
£ 37.38 excl. VAT
/ Each
£ 44.86 incl. VAT
  • Delivery usually within ( 4 ) days