Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Stopper cylinder
FESTO 576072 STOPPER CYLINDER DFSP-20-10-S-PA
FESTO 576072 STOPPER CYLINDER DFSP-20-10-S-PA
Stopper Cylinder
References
festo:
DFSP-20-10-S-PA
rubix:
219A0921
manufacturer :
576072
ean:
4052568224363
Technical specifications
Type
stopper cylinder
Cylinder stroke
10
mm
Cylinder diameter
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 576072 STOPPER CYLINDER DFSP-20-10-S-PA
Stopper cylinder DFSP-20-10-S-PA Stroke=10 mm, Piston diameter=20 mm, Piston rod thread=M3, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
201
g
Type
stopper cylinder
Cylinder stroke
10
mm
Cylinder diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.41
excl. VAT
/
Each
£
127.69
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC NCDJ2B16-300-B CYLINDER-AMERICAN SPEC.
SMC NCGBN25-0300 IMPERIAL CYLINDER
SMC RS2H63TF-30TM-D HEAVY DUTY STOPPER CYLINDER
SMC RSQA40-20Z-DCW5986W STOPPER CYLINDER
SMC RSDQB50-30D AIR CYLINDER
SMC RS2H63TF-30DL-D HEAVY DUTY STOPPER CYLINDER
SMC NCJ2D16-600 AIR CYLINDER D/A
SMC RSDQB40-25D AIR CYLINDER
SMC RS2H50-30BL-D HEAVY DUTY STOPPER CYLINDER
SMC RSDQA40-30DZ STOPPER CYLINDER
FESTO 576100 STOPPER CYLINDER DFSP-32-20-DS-PA
FESTO 576125 STOPPER CYLINDER
SMC RSDQB50TF-30TZ STOPPER CYLINDER
FESTO 576102 STOPPER CYLINDER
FESTO 576112 STOPPER CYLINDER DFSP-32-20-PF-PA