References
SMC:NCJ2B16-100
Rubix:2607686

Technical specifications
| Type | single rod cylinder |
|---|---|
| Cylinder stroke | 100 mm |
| Cylinder diameter | 16 mm |
Documents
Product details : SMC NCJ2B16-100 AIR CYLINDER
Series NCJ2 miniature cylinders available in spring return, spring extend, or double acting all offer tubing and rods. Basic, foot, front flange and double rear clevis mounting options. Auto-switch capable. Other features include non-rotating, double rod, bumpers
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Type | single rod cylinder |
| Cylinder stroke | 100 mm |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 35.99 excl. VAT
/ Each
£ 43.19 incl. VAT
- Delivery usually within ( 4 ) days