References
Festo:DFSP-50-20-DS-PA
Rubix:390A6824
Manufacturer :576147
EAN:4052568225117

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 20 mm |
Documents
Product details : FESTO 576147 STOPPER CYLINDER
Stopper cylinder DFSP-50-20-DS-PA Stroke=20 mm, Piston diameter=50 mm, Piston rod thread=M8, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1130,2 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 20 mm |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 166.53 excl. VAT
/ Each
£ 199.84 incl. VAT
- Delivery usually within ( 2 ) days