References
SMC:CG1BN63-160-XB6
Rubix:112A5919
Manufacturer :00222123

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | round body cylinder |
Documents
Product details : SMC CG1BN63-160-XB6 AIR CYLINDER
Strengths
•Reduces the total length and weight by integrating the head cover
With auto switch
With auto switch
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 201.39 excl. VAT
/ Each
£ 241.67 incl. VAT
- Delivery usually within ( 7 ) days