ISO 15552, series PRA
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 250 mm |
Type | profile cylinder |
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 250 mm |
Type | profile cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 411 mm |
Delivery usually within ( 4 ) days