References
SMC:CD85KN12-200-A
Rubix:106A9748
Manufacturer :00156646

Technical specifications
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | cd85kn12-200-a non-rotating iso 6432 cylinder (c85k series) |
Product details : SMC CD85KN12-200-A NON-ROTATING ISO 6432 CYLINDER
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•ISO cylinder, double acting, single rod
Type: non-rotating
Auto switches available
Type: non-rotating
Auto switches available
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | cd85kn12-200-a non-rotating iso 6432 cylinder (c85k series) |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 5.5 mm |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 66.84 excl. VAT
/ Each
£ 80.21 incl. VAT
- Delivery usually within ( 7 ) days