FESTO 19188 STANDARDS-BASED CYLINDER DSNU-10-100-P-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-10-100-P-A
Rubix:111A1695
Manufacturer :19188
EAN:4052568066956



Documents
Product details : FESTO 19188 STANDARDS-BASED CYLINDER DSNU-10-100-P-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 61,5 g |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 100 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 39.70 excl. VAT
/ Each
£ 47.64 incl. VAT
- Delivery usually within ( 2 ) days