FESTO 559267 STANDARDS-BASED CYLINDER DSNU-16-100-PPS-A


Round cylinder, double-acting DSNU

References
festo:DSNU-16-100-PPS-A
rubix:109A8038
manufacturer :559267
ean:4052568097189
DSNU-16-100-PPS-A Standard cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter16Ā mm
See all Specifications

Product details : FESTO 559267 STANDARDS-BASED CYLINDER DSNU-16-100-PPS-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)210x25x25Ā mm
Logistic Weight131,76Ā g
TypeDSNU Round cylinder
Cylinder diameter16Ā mm
Cylinder stroke100Ā mm
Show UNSPSC/ECL@SS
Ā£ 56.94 excl. VAT
/ Each
Ā£ 68.33 incl. VAT
  • Delivery usually within ( 2 ) days