Round cylinder, double-acting DSNU
Type | DSNU Round cylinder |
---|---|
Cylinder diameter | 16 mm |
Logistics dimensions (L x W x H) | 240x28x28 mm |
---|---|
Logistic Weight | 146,3 g |
Type | DSNU Round cylinder |
Cylinder diameter | 16 mm |
Cylinder stroke | 125 mm |
Delivery usually within ( 2 ) days