Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163353 STANDARDS-BASED CYLINDER DNC-40-50-PPV
FESTO 163353 STANDARDS-BASED CYLINDER DNC-40-50-PPV
Standards-based cylinder DNC
References
festo:
DNC-40-50-PPV
rubix:
109A6706
manufacturer :
163353
ean:
4052568133900
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163353 STANDARDS-BASED CYLINDER DNC-40-50-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
1051,65
g
Type
DNC standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
234.54
excl. VAT
/
Each
£
281.45
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC ZCDUKQ16-30D VACUUM CYLINDER
FESTO 8073972 ISO CYLINDER
FESTO 2845005 ROUND CYLINDER CRDSNU-25-50-PPS-A-CS
SMC CP96NDB40-125CW CYLINDER WITH LOCK DOUBLE ROD
AVENTICS CYLINDER 50X400 0822122010
SMC C85N25-200C-XB6 AIR CUSHIONED CYLINDER HI-TEMP
FESTO 1383633 STANDARDS-BASED CYLINDER DSBC-63-40-PPSA-N3
SMC CD85N16-90-B AIR CYLINDER
MATARA MCQI2-11-63-160M ISO15552-VDMA 24562 63 BORE 160MM STROKE MAG P
SMC CP96SDB40-450C ISO 15552 CYLINDER 40 STR450
AVENTICS 5812580080 PROFILE CYLINDER
AVENTICS 0822406921
FESTO 188130 SHORT-STROKE CYLINDER AEVC-20-25-I-P-A
AVENTICS CYLINDER 0822333202
FESTO 1785013 ISO CYLINDER