FESTO 19199 STANDARDS-BASED CYLINDER DSNU-16-25-P-A


Round cylinder, double-acting DSNU

References
festo:DSNU-16-25-P-A
rubix:1618205
manufacturer :19199
ean:4052568003111
DSNU-16-25-P-A Standard cylinder
brand logo
Technical specifications
TypeDSNU round cylinder
Cylinder diameter16Ā mm
See all Specifications

Product details : FESTO 19199 STANDARDS-BASED CYLINDER DSNU-16-25-P-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)137x27x24Ā mm
Logistic Weight96,12Ā g
TypeDSNU round cylinder
Cylinder diameter16Ā mm
Cylinder stroke25Ā mm
Show UNSPSC/ECL@SS
Ā£ 49.60 excl. VAT
/ Each
Ā£ 59.52 incl. VAT
  • Usually arrives within 14 working days