References
Festo:CRDSNU-16-15-P-A
Rubix:392A1917
Manufacturer :8152549
Documents
Product details : 8152549 FESTO 8152549 STANDARDS-BASED CYLINDER
Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Type | standards-based cylinder |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 16 mm |
Show UNSPSC/ECL@SS
£ 101.58 excl. VAT
/ Each
£ 121.90 incl. VAT
- Delivery usually within ( 16 ) days
