Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163513 STANDARDS-BASED CYLINDER DNC-125-50-PPV
FESTO 163513 STANDARDS-BASED CYLINDER DNC-125-50-PPV
Standards-based cylinder DNC
References
festo:
DNC-125-50-PPV
rubix:
113A1736
manufacturer :
163513
ean:
4052568135058
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163513 STANDARDS-BASED CYLINDER DNC-125-50-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
7764
g
Type
DNC standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
871.01
excl. VAT
/
Each
£
1,045.21
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96KDB50-50C CYLINDER NON-ROTATING
FESTO 565795 HINGE CYLINDER
MATARA MCQI2-11-80-175M ISO15552-VDMA 24562 80 BORE 175MM STROKE MAG P
SMC C96SDB50-600C CYLINDER
FESTO 1646751 STANDARDS-BASED CYLINDER DSBG-63-500-PPVA-N3
SMC CP96SDB100-320CW CYLINDER DOUBLE ROD
SMC C96SDB32-800C CYLINDER
SMC CP96SDB40-70C ISO 15552 CYLINDER
SMC CP96NDB40-250CW CYLINDER WITH LOCK DOUBLE ROD
AVENTICS CYLINDER 0822124006
AVENTICS PNEUMATIC CYLINDER 0822125008
FESTO 1646714 STANDARDS-BASED CYLINDER DSBG-50-125-PPVA-N3
FESTO 19246 STANDARDS-BASED CYLINDER DSNU-25-50-PPV-A
NORGREN RM/28020/M/50 20MM SA MAGNETIC CYLINDER
FESTO 163437 STANDARDS-BASED CYLINDER DNC-80-100-PPV-A