FESTO 1908324 ISO CYLINDER DSNU-25-35-PPS-A-S2


Round cylinder, double-acting DSNU

References
festo:DSNU-25-35-PPS-A
rubix:386A3660
manufacturer :1908324
ean:4052568108960
DSNU-25-35-PPS-A Standard cylinder
brand logo
Technical specifications
TypeDSNU round cylinder
Cylinder diameter25 mm
See all Specifications

Product details : FESTO 1908324 ISO CYLINDER DSNU-25-35-PPS-A-S2


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight264,2 g
TypeDSNU round cylinder
Cylinder diameter25 mm
Cylinder stroke35 mm
Show UNSPSC/ECL@SS
£ 52.38 excl. VAT
/ Each
£ 62.86 incl. VAT
  • Delivery usually within ( 6 ) days