FESTO 1908286 STANDARDS-BASED CYLINDER DSNU-20-60-P-A


Round cylinder, double-acting DSNU

References
festo:DSNU-20-60-P-A
rubix:113A4982
manufacturer :1908286
ean:4052568108670
DSNU-20-60-P-A Standard cylinder
brand logo
Technical specifications
Typedsnu round cylinder
Cylinder diameter20Ā mm
See all Specifications

Product details : FESTO 1908286 STANDARDS-BASED CYLINDER DSNU-20-60-P-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight222,6Ā g
Typedsnu round cylinder
Cylinder diameter20Ā mm
Cylinder stroke60Ā mm
Show UNSPSC/ECL@SS
Ā£ 54.95 excl. VAT
/ Each
Ā£ 65.94 incl. VAT
  • Delivery usually within ( 6 ) days