Standards-based cylinder DSBG
Type | DSBG standard cylinder |
---|---|
Cylinder diameter | 200 mm |
Logistics dimensions (L x W x H) | 633x315x320 mm |
---|---|
Logistic Weight | 18488 g |
Type | DSBG standard cylinder |
Cylinder diameter | 200 mm |
Cylinder stroke | 125 mm |
Delivery usually within ( 11 ) days