FESTO 19225 STANDARDS-BASED CYLINDER DSNU-25-160-P-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-25-160-P-A
Rubix:111A1116
Manufacturer :19225
EAN:4052568067069



Documents
Product details : FESTO 19225 STANDARDS-BASED CYLINDER DSNU-25-160-P-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 305x36x36 mm |
|---|---|
| Logistic Weight | 402 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 160 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 57.92 excl. VAT
/ Each
£ 69.50 incl. VAT
- Delivery usually within ( 2 ) days