Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646802 ISO CYLINDER
FESTO 1646802 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-100-40-PPVA-N3
rubix:
390A8398
manufacturer :
1646802
ean:
4052568244408
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646802 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
4010,3
g
Type
DSBG standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
343.00
excl. VAT
/
Each
£
411.60
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
NORGREN RM/8010/M/80 10MM MAGNETIC PISTON CYLINDER
FESTO 3659383 STANDARDS-BASED CYLINDER DSBC-32-125-D3-PPSA-N3
SMC CP96KB50-125C CYLINDER NON-ROTATING
CAMOZZI PROFILE BARREL CYL-D.ACTING-125 BORE-250 STROKE 61M2P125A0250
FESTO 530567 SHORT-STROKE CYLINDER AEVC-12-10-P
FESTO 2176407 ROUND CYLINDER
FESTO 1780287 STANDARDS-BASED CYLINDER DSBF-C-50-100-PPSA-N3-R
SMC CP96KB80-80C CYLINDER NON-ROTATING
SMC CD85N10-200-B-X2018 ISO 6432 CYLINDER
SMC CD85KF10-65-B NON-ROTATING ISO 6432 CYLINDER
FESTO 1908273 STANDARDS-BASED CYLINDER DSNU-16-150-PPV-A
FESTO 33973 STANDARDS-BASED CYLINDER DSNU-16-25-PPV-A
SMC CP96SDB80-88 ISO 15552 CYLINDER
SMC CP96KB32-25C CYLINDER NON-ROTATING
FESTO 1646560 ISO CYLINDER