Standards-based cylinder DNC
Type | DNC standard cylinder |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 256x45x45 mm |
---|---|
Logistic Weight | 805,8 g |
Type | DNC standard cylinder |
Cylinder diameter | 32 mm |
Cylinder stroke | 100 mm |
Delivery usually within ( 8 ) days