SMC CD85N25-600C-B-X2018 CYLINDER


Round Body Cylinder

References
smc:CD85N25-600C-B-X2018
rubix:393A4376
brand logo
brand logo
Technical specifications
TypeDouble Acting Cylinder
Cylinder diameter25 mm
See all Specifications

Product details : SMC CD85N25-600C-B-X2018 CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

High speed of travel: 50 to 1500 mm/s.

Applications

Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
Logistic Weight920 g
TypeDouble Acting Cylinder
Cylinder diameter25 mm
Cylinder stroke600 mm
Show UNSPSC/ECL@SS
£ 107.32 excl. VAT
/ Each
£ 128.78 incl. VAT
  • Usually arrives within 14 working days