Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1780912 STANDARDS-BASED CYLINDER DSBF-C-63-200-PPSA-N3-R
FESTO 1780912 STANDARDS-BASED CYLINDER DSBF-C-63-200-PPSA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-63-200-PPSA-N3-R
rubix:
110A2206
manufacturer :
1780912
ean:
4052568247799
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
63Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1780912 STANDARDS-BASED CYLINDER DSBF-C-63-200-PPSA-N3-R
Standard cylinder DSBF-C-63-200-PPSA-N3-R Stroke=200 mm, Piston diameter=63 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
3224Ā
g
Type
DSBF standard cylinder
Cylinder diameter
63Ā
mm
Cylinder stroke
200Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
252.96
excl. VAT
/
Each
Ā£
303.55
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC CD85F25-75-B AIR CYLINDER
FESTO 5249369 ROUND CYLINDER
FESTO 1908317 STANDARDS-BASED CYLINDER DSNU-25-60-PPV-A
FESTO 163348 STANDARDS-BASED CYLINDER DNC-40-500-PPV-A
FESTO 2159642 STANDARDS-BASED CYLINDER CRDSNU-B-25-125-PPS-A-M&
SMC CP96NDB32-320CW CYLINDER WITH LOCK DOUBLE ROD
NORGREN RM/28016/M/50 16MM SA MAGNETIC CYLINDER
SMC CP96SDB50-290 ISO 15552 CYLINDER
FESTO 559320 ROUND CYLINDER DSNU-50-125-PPS-A
NORGREN RT/57132/M/25 CYLINDER
FESTO 163392 STANDARDS-BASED CYLINDER DNC-50-320-PPV
PARKER CYLINDER P1A-S016DS-0160
SMC CP96KDB63-100CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 188084 SHORT-STROKE CYLINDER AEVC-12-5-A-P-A
FESTO 5205900 ROUND CYLINDER DSNU-S-8-25-P-A-MQ