FESTO 188225 SHORT-STROKE CYLINDER AEVC-40-25-I-P-A


AEVC short stroke cylinder

References
festo:AEVC-40-25-I-P-A
rubix:111A5078
manufacturer :188225
ean:4052568148362
AEVC-40-25-I-P-A Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter40 mm
See all Specifications

Product details : FESTO 188225 SHORT-STROKE CYLINDER AEVC-40-25-I-P-A


Short stroke cylinder AEVC-40-25-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=40 mm, Spring return force, retracted=28 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight367,18 g
TypeAEVC Short-stroke cylinder
Cylinder diameter40 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 79.47 excl. VAT
/ Each
£ 95.36 incl. VAT