References
Festo:DSBC-80-320-D3-PPSA-N3
Rubix:390A8252
Manufacturer :3656869
EAN:4052568272289



Documents
Product details : FESTO 3656869 ISO CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Type | standard cylinder according to iso 15552 |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 320 mm |
Show UNSPSC/ECL@SS
£ 159.30 excl. VAT
/ Each
£ 191.16 incl. VAT
- Delivery usually within ( 6 ) days