FESTO 196381 ROUND CYLINDER ESNU-40-50-P-A
Round cylinder, single-acting ESNU
See technical informationSee documentsReferences
Festo:ESNU-40-50-P-A
Rubix:109A0890
Manufacturer :196381
EAN:4052568159351

Technical specifications
| Type | esnu standard cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 196381 ROUND CYLINDER ESNU-40-50-P-A
Cylinder to standard ESNU-10-50-P-A based on DIN ISO 6432 For position detection. Various fixing possibilities, with and without additional fasteners. With snap rings at end stops. Stroke=50 mm, Piston diameter=10 mm, Piston rod thread=M4, Cushioning=P: Snap rings/bumpers on both sides, Mounting position=any
Strengths
- Wide range of variants for customised applications
- Good running performance and long service life
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 794,5 g |
|---|---|
| Type | esnu standard cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 85.98 excl. VAT
/ Each
£ 103.18 incl. VAT
- Delivery usually within ( 2 ) days