References
IMI Norgren:RM/8026/M/80
Rubix:109A8031
Manufacturer :RM/8026/M/80

Product details : NORGREN RM/8026/M/80 25MM BORE CUSHIONED CYLINDER
ISO roundline double acting cylinder
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | iso 6432 round cylinder |
Show UNSPSC/ECL@SS
£ 89.61 excl. VAT
/ Each
£ 107.53 incl. VAT
- Usually arrives within 14 working days
