References
Aventics:0822123005
Rubix:157A8089
Manufacturer :822123005


Technical specifications
| Type | profile cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 125 mm |
Product details : AVENTICS PNEUMATIC CYLINDER 0822123005
Double-acting ISO 15552 profiled tube cylinder. PRA series, with magnetic piston.
Strengths
Pneumatic damping, adjustable. Optional ATEX Version.
Technical specifications
Attributes
| Package weight | 2258 g |
|---|---|
| Type | profile cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 125 mm |
Show UNSPSC/ECL@SS
£ 191.67 excl. VAT
/ Each
£ 230.00 incl. VAT
- Delivery usually within ( 4 ) days