GEWISS GW60009H SPINA MOB.HP IP44 3P+N+T 16A 400V 6H (L)137 MM X (DIA)
Energy - Plugs and Sockets
See technical informationSee documentsReferences
Gewiss:GW60009H
Rubix:234A8151
EAN:8011564796683
Documents
Product details : GEWISS GW60009H SPINA MOB.HP IP44 3P+N+T 16A 400V 6H (L)137 MM X (DIA)
Spina Mob.HP Ip44 3P+N+T 16A 400V 6H (L)137 mm x (Dia)63 mm x (W)66 mm
Technical specifications
Attributes
| Voltage | 380/415 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ Each
£ 13.32 incl. VAT
- Delivery usually within ( 3 ) days

