GEWISS GW62012H 2P+E 32A 110V YEL SKT
Energy - Plugs and Sockets
See technical informationSee documentsReferences
Gewiss:GW62012H
Rubix:221A8800
Documents
Product details : GEWISS GW62012H 2P+E 32A 110V YEL SKT
Presa Mob.HP Ip44 2P+T 32A 110V 4H (L)164 mm x (W)66 mm
Technical specifications
Attributes
| Voltage | 100/130 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 17.28 excl. VAT
/ Each
£ 20.74 incl. VAT
- Delivery usually within ( 3 ) days

