DICHTOMATK 67020532 FREUDENBERG SEAL


Round rope (RS NBR 70), black

References
dichtomatik:RS 13 NBR 70 E1 S25
rubix:252A2324
manufacturer :20532
brand logo
brand logo
Technical specifications
Cross-section diameter13 mm
Shore A Hardness70 Shore
Materialnbr
See all Specifications

Product details : DICHTOMATK 67020532 FREUDENBERG SEAL


The ropes are endless extruded products with a circular cross-section (such as O-rings). The end-to-end junction of the ropes to form an O-ring, is done a with cyanoacrylate glue or with a two-component adhesive, depending on the scope of application. Shore hardness: 70. Material: NBR.

Technical specifications


Attributes
Logistic Weight193 g
Cross-section diameter13 mm
Shore A Hardness70 Shore
Materialnbr
Show UNSPSC/ECL@SS
£ 2.61 excl. VAT
/ Each
£ 3.13 incl. VAT
  • Usually arrives within 14 working days