References
Dichtomatik:67180208
Rubix:252A3702
Manufacturer :67180208


Technical specifications
| Cross-section diameter | 3.5 mm |
|---|---|
| Shore A Hardness | 70 Shore |
| Material | nbr |
Product details : DICHTOMATK 67180208 FREUDENBERG SEAL
The ropes are endless extruded products with a circular cross-section (such as O-rings). The end-to-end junction of the ropes to form an O-ring, is done a with cyanoacrylate glue or with a two-component adhesive, depending on the scope of application. Shore hardness: 70. Material: NBR.
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Cross-section diameter | 3.5 mm |
| Shore A Hardness | 70 Shore |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.39 excl. VAT
/ Each
£ 0.46 incl. VAT
- Usually arrives within 14 working days