DICHTOMATK 67020549 FREUDENBERG SEAL


Round rope (RS NBR 70), black

References
dichtomatik:RS 8,5 NBR 70 E1 S50
rubix:252A2335
manufacturer :20549
brand logo
brand logo
Technical specifications
Cross-section diameter8.5 mm
Shore A Hardness70 Shore
MaterialNBR
See all Specifications

Product details : DICHTOMATK 67020549 FREUDENBERG SEAL


The ropes are endless extruded products with a circular cross-section (such as O-rings). The end-to-end junction of the ropes to form an O-ring, is done a with cyanoacrylate glue or with a two-component adhesive, depending on the scope of application. Shore hardness: 70. Material: NBR.

Technical specifications


Attributes
Logistic Weight82 g
Cross-section diameter8.5 mm
Shore A Hardness70 Shore
MaterialNBR
Show UNSPSC/ECL@SS
£ 1.29 excl. VAT
/ Each
£ 1.55 incl. VAT
  • Usually arrives within 14 working days