References
Dichtomatik:67037410
Rubix:252A2599
Manufacturer :67037410


Technical specifications
| Cross-section diameter | 12 mm |
|---|---|
| Shore A Hardness | 60 Shore |
| Material | vmq |
Product details : DICHTOMATK 67037410 FREUDENBERG SEAL
The ropes are endless extruded products with a circular cross-section (such as O-rings). The end-to-end junction of the ropes to form an O-ring, is done a with cyanoacrylate glue or with a two-component adhesive, depending on the scope of application. Shore Hardness: 60. Material: VMQ.
Technical specifications
Attributes
| Logistic Weight | 151 g |
|---|---|
| Cross-section diameter | 12 mm |
| Shore A Hardness | 60 Shore |
| Material | vmq |
Show UNSPSC/ECL@SS
£ 9.47 excl. VAT
/ Each
£ 11.36 incl. VAT
- Usually arrives within 14 working days