FESTO 559266 STANDARDS-BASED CYLINDER DSNU-16-80-PPS-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-16-80-PPS-A
Rubix:109A2862
Manufacturer :559266
EAN:4052568097172



Technical specifications
| Type | dsnu round cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 559266 STANDARDS-BASED CYLINDER DSNU-16-80-PPS-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x67x67 mm |
|---|---|
| Logistic Weight | 123,68 g |
| Type | dsnu round cylinder |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 53.45 excl. VAT
/ Each
£ 64.14 incl. VAT
- Delivery usually within ( 2 ) days