RS120H 1 OL (P=1-1/2'') (RP)
Chain | ANSI H Series |
---|---|
Chain pitch | 38.1 mm |
Logistic Weight | 257 g |
---|---|
Chain | ANSI H Series |
Chain pitch | 38.1 mm |
Weight | 257 g |
Inner width min. | 25.4 mm |
Roller diameter | 22.23 mm |
Pin length | 57.5 mm |
Material | Steel |
Plate type | Link |
Usually arrives within 14 working days