BS SS Chain Connecting Link (Spring Clip)
Chain | 12bsscl |
---|---|
Chain pitch | 19.05 mm |
Profile | simplex (1) |
Logistic Weight | 24 g |
---|---|
Chain | 12bsscl |
Chain pitch | 19.05 mm |
Profile | simplex (1) |
Weight | 24 g |
Inner width min. | 11.68 mm |
Roller diameter | 12.07 mm |
Plate height | 16.1 mm |
Plate thickness | 1.8 mm |
Pin length | 26.7 mm |
Plate type | round |
Chain pin diameter | 5.72 mm |
Usually arrives within 14 working days