Connecting link for chain Renold
Chain | 08B2HS |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 16,01 g |
---|---|
Chain | 08B2HS |
Chain pitch | 12.7 mm |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.81 mm |
Plate thickness | 1.55 mm |
Plate type | Round |
Usually arrives within 14 working days