RS80-3 Tsubaki ANSI G7 connecting link (cotterpin)
Chain | 803CL |
---|---|
Chain pitch | 25.4 mm |
Logistic Weight | 175 g |
---|---|
Chain | 803CL |
Chain pitch | 25.4 mm |
Weight | 175 g |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Pin length | 96.9 mm |
Plate type | Round |
Chain pin diameter | 7.94 mm |
Usually arrives within 14 working days